Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Clamps Nylon

For detailed information, other images and documents, please select individual articles from the following table.

Clamps Nylon

Polyamide clamps for tying down and attaching electrical cables, hoses and general components.

See product details

Available in 6 versions
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
Strong, secure attachment


  • Made in nylon 6.6, which ensures high tensile strength, and resistance to wear and temperature (-40°C to 85°C).

  • Excellent behaviour in the presence of fuels, grease, oil and organic compounds.

  • Halogen- and silicone-free.
Notice

For outdoor applications, use black plastic clamps for optimal performance against UV ray exposure.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.